Check Availability
  • WAUSAU TILE 

    Planter, Square, 24in.Lx24in.Wx18in.H

  • Item # 39UP10
  • Mfr. Model # SL4051W22
Planter, Square, 24in.Lx24in.Wx18in.H
Qty
  • Web Price
    $773.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP10
Mfr. Model # SL4051W22
UNSPSC #21101601
Shipping Weight 570.0 lbs
Country of Origin USA *
Item Security Planter
Shape Square
Outside Dia. 24"
Overall Length 24"
Overall Width 24"
Overall Height 18"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 570 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms