Check Availability
  • WAUSAU TILE 

    Planter, Round, 72in.Lx2in.Wx28-1/2in.H

  • Item # 39UP05
  • Mfr. Model # SL4031W22
Planter, Round, 72in.Lx2in.Wx28-1/2in.H
Qty
  • Web Price
    $1,537.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP05
Mfr. Model # SL4031W22
UNSPSC #21101601
Shipping Weight 2300.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 72"
Overall Length 72"
Overall Width 72"
Overall Height 28-1/2"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 2300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms