Check Availability
  • WAUSAU TILE 

    Planter, Rectangle, 60in.Lx16in.Wx36in.H

  • Item # 39UN97
  • Mfr. Model # TF4357W22
Planter, Rectangle, 60in.Lx16in.Wx36in.H
Qty
  • Web Price
    $992.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN97
Mfr. Model # TF4357W22
UNSPSC #21101601
Shipping Weight 1630.0 lbs
Country of Origin USA *
Item Security Planter
Shape Rectangle
Outside Dia. 60"
Overall Length 60"
Overall Width 16"
Overall Height 36"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 1630 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms