Check Availability
  • WAUSAU TILE 

    Planter, Oval, 30in., 24in., 16in.

  • Item # 39UN86
  • Mfr. Model # TF4339W22
Planter, Oval, 30in., 24in., 16in.
Qty
  • Web Price
    $451.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN86
Mfr. Model # TF4339W22
UNSPSC #21101601
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Security Planter
Shape Oval
Outside Dia. 30"
Overall Length 30"
Overall Width 24"
Overall Height 16"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms