Check Availability
  • WAUSAU TILE 

    Planter, Round, 30in.Lx30in.Wx20in.H

  • Item # 39UN83
  • Mfr. Model # TF4307W22
Planter, Round, 30in.Lx30in.Wx20in.H
Qty
  • Web Price
    $538.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN83
Mfr. Model # TF4307W22
UNSPSC #21101601
Shipping Weight 330.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 30"
Overall Length 30"
Overall Width 30"
Overall Height 20"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 330 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms