Check Availability
Planter, Rectangle, 36in.Lx22in.Wx24in.H
Qty
  • Web Price
    $959.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN42
Mfr. Model # TF4192W22
UNSPSC #21101601
Shipping Weight 640.0 lbs
Country of Origin USA *
Item Security Planter
Shape Rectangle
Outside Dia. 36"
Overall Length 36"
Overall Width 22"
Overall Height 24"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 640 lb.
* This product's country of origin is subject to change

Welcome Sign In