Check Availability
  • WAUSAU TILE 

    Planter, Square, 14in.Lx14in.Wx24in.H

  • Item # 39UN38
  • Mfr. Model # TF4184W22
Planter, Square, 14in.Lx14in.Wx24in.H
Qty
  • Web Price
    $390.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN38
Mfr. Model # TF4184W22
UNSPSC #21101601
Catalog Page 0
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Security Planter
Shape Square
Outside Dia. 14"
Overall Length 14"
Overall Width 14"
Overall Height 24"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 205 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In