Check Availability
  • WAUSAU TILE 

    Planter, Round, 48in.Lx48in.Wx26in.H

  • Item # 39UM94
  • Mfr. Model # TF4115W22
Planter, Round, 48in.Lx48in.Wx26in.H
Qty
  • Web Price
    $1,046.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UM94
Mfr. Model # TF4115W22
UNSPSC #21101601
Shipping Weight 1400.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 48"
Overall Length 48"
Overall Width 48"
Overall Height 26"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 1400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms