Check Availability
  • WAUSAU TILE 

    Planter, Round, 42in.Lx42in.Wx17in.H

  • Item # 39UM90
  • Mfr. Model # TF4105W22
Planter, Round, 42in.Lx42in.Wx17in.H
Qty
  • Web Price
    $641.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UM90
Mfr. Model # TF4105W22
UNSPSC #21101601
Shipping Weight 750.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 42"
Overall Length 42"
Overall Width 42"
Overall Height 17"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 750 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms