Check Availability
  • WAUSAU TILE 

    Planter, Round, 18in.Lx18in.Wx24in.H

  • Item # 39UM63
  • Mfr. Model # TF4028W22
Planter, Round, 18in.Lx18in.Wx24in.H
Qty
  • Web Price
    $405.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UM63
Mfr. Model # TF4028W22
UNSPSC #21101601
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 18"
Overall Length 18"
Overall Width 18"
Overall Height 24"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms