Check Availability
  • WAUSAU TILE 

    Detention Bench, Primary

  • Item # 3YMC9
  • Mfr. Model # MF2080286
Detention Bench, Primary
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable single person detention bench holds up to 1000-lb. Expand additional seating by adding-on No. 3YMD1, sold separately. Low maintenance bench is stylish and sturdy.
Show More Close
 

Technical Specifications

Item # 3YMC9
Mfr. Model # MF2080286
UNSPSC #24102006
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Detention Bench
Type Single Person
Color Beige and Gray
Material Steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions