Check Availability
  • WAUSAU TILE 

    Concrete Planter Base; For Use With 31" Diameter Planter

  • Item # 39UN21
  • Mfr. Model # TF4149
Concrete Planter Base; For Use With 31" Diameter Planter
Qty
  • Web Price
    $254.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UN21
Mfr. Model # TF4149
UNSPSC #24101809
Shipping Weight 380.0 lbs
Country of Origin USA *
Bollard Accessory Item Planter Base
For Use With 31" Diameter Planter
Outside Dia. 31"
Overall Length 31"
Overall Height 6"
Material Concrete
Finish Weatherstone
Color Gray/Sand/Brown/Red/Charcoal
* This product's country of origin is subject to change

Compliance and Restrictions