Check Availability
  • WAUSAU TILE 

    Bollard, Baseball, 24in.Lx24in.Wx24in.H

  • Item # 39UR12
  • Mfr. Model # TF6202W22
Bollard, Baseball, 24in.Lx24in.Wx24in.H
Qty
  • Web Price
    $788.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UR12
Mfr. Model # TF6202W22
UNSPSC #46151505
Shipping Weight 750.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Baseball
Outside Dia. 24"
Overall Length 24"
Overall Width 24"
Overall Height 24"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 750 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms