Check Availability
Bollard, Round, 15in.Lx15in.Wx38in.H
Qty
  • Web Price
    $381.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UR07
Mfr. Model # TF6125W22
UNSPSC #46151505
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 15"
Overall Length 15"
Overall Width 15"
Overall Height 38"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 400 lb.
* This product's country of origin is subject to change

Welcome Sign In