Check Availability
  • WAUSAU TILE 

    Bollard, Square, 18in.Lx18in.Wx42in.H

  • Item # 39UP92
  • Mfr. Model # TF6083W22
Bollard, Square, 18in.Lx18in.Wx42in.H
Qty
  • Web Price
    $1,753.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP92
Mfr. Model # TF6083W22
UNSPSC #46151505
Shipping Weight 675.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Square
Outside Dia. 18"
Overall Length 18"
Overall Width 18"
Overall Height 42"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 675 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms