Check Availability
  • WAUSAU TILE 

    Bollard, Round, 12in.Lx20in.Wx29in.H

  • Item # 39UP87
  • Mfr. Model # TF6070W22
Bollard, Round, 12in.Lx20in.Wx29in.H
Qty
  • Web Price
    $405.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP87
Mfr. Model # TF6070W22
UNSPSC #46151505
Shipping Weight 470.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 12"
Overall Length 12"
Overall Width 20"
Overall Height 29"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 470 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms