Check Availability
  • WAUSAU TILE 

    Bollard, Square, 13in.Lx13in.Wx42in.H

  • Item # 39UP75
  • Mfr. Model # TF6042W22
Bollard, Square, 13in.Lx13in.Wx42in.H
Qty
  • Web Price
    $1,588.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP75
Mfr. Model # TF6042W22
UNSPSC #46151505
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Square
Outside Dia. 13"
Overall Length 13"
Overall Width 13"
Overall Height 42"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 450 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms