Check Availability
  • WAUSAU TILE 

    Bollard, Square, 12in.Lx7.5in.Wx45in.H

  • Item # 39UP71
  • Mfr. Model # TF6038W22
Bollard, Square, 12in.Lx7.5in.Wx45in.H
Qty
  • Web Price
    $396.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP71
Mfr. Model # TF6038W22
UNSPSC #46151505
Shipping Weight 475.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Square
Outside Dia. 12"
Overall Length 12"
Overall Width 7-1/2"
Overall Height 45"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 475 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms