Check Availability
  • WAUSAU TILE 

    Bollard, Square, 7in.Lx10in.Wx33in.H

  • Item # 39UP68
  • Mfr. Model # TF6035W22
Bollard, Square, 7in.Lx10in.Wx33in.H
Qty
  • Web Price
    $279.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP68
Mfr. Model # TF6035W22
UNSPSC #46151505
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Square
Outside Dia. 7"
Overall Length 7"
Overall Width 10"
Overall Height 33"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 200 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms