Check Availability
  • WAUSAU TILE 

    Bollard, Round, 14in.Lx14in.Wx52-1/2in.H

  • Item # 39UP65
  • Mfr. Model # TF6031W22
Bollard, Round, 14in.Lx14in.Wx52-1/2in.H
Qty
  • Web Price
    $390.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP65
Mfr. Model # TF6031W22
UNSPSC #46151505
Shipping Weight 530.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 14"
Overall Length 14"
Overall Width 14"
Overall Height 52-1/2"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 530 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms