Check Availability
  • WAUSAU TILE 

    Bollard, Round, 18in.Lx18in.Wx52in.H

  • Item # 39UP51
  • Mfr. Model # TF6018W22
Bollard, Round, 18in.Lx18in.Wx52in.H
Qty
  • Web Price
    $586.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP51
Mfr. Model # TF6018W22
UNSPSC #46151505
Shipping Weight 1160.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 18"
Overall Length 18"
Overall Width 18"
Overall Height 52"
Color Sand
Material Concrete
Finish Weather Stone
Net Weight 1160 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms