Check Availability
  • WAUSAU TILE 

    Bollard, Round, 14in.Lx14in.Wx41in.H

  • Item # 39UP45
  • Mfr. Model # TF6012W22
Bollard, Round, 14in.Lx14in.Wx41in.H
Qty
  • Web Price
    $361.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP45
Mfr. Model # TF6012W22
UNSPSC #46151505
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 14"
Overall Length 14"
Overall Width 14"
Overall Height 41"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 360 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms