Check Availability
Bollard, Round, 30in.Lx30in.Wx32in.H
Qty
  • Web Price
    $650.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UP44
Mfr. Model # TF6011W22
UNSPSC #46151505
Shipping Weight 1610.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 30"
Overall Length 30"
Overall Width 30"
Overall Height 32"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 1610 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In