Check Availability
  • WAUSAU TILE 

    Barrier, Rectangle, 48in.Lx24in.Wx35in.H

  • Item # 39UR32
  • Mfr. Model # TF8054W22
Barrier, Rectangle, 48in.Lx24in.Wx35in.H
Qty
  • Web Price
    $749.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UR32
Mfr. Model # TF8054W22
UNSPSC #46151505
Shipping Weight 1915.0 lbs
Country of Origin USA *
Item Security Barrier
Shape Rectangle
Outside Dia. 48"
Overall Length 48"
Overall Width 24"
Overall Height 35"
Color Sand
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 1915 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms