Check Availability
  • WATTS 

    Water Pressure Reducing Valve, High Capacity Valve Type, Iron, 3" Pipe Size

  • Item # 36JA74
  • Mfr. Model # LF127W-206
Water Pressure Reducing Valve, High Capacity Valve Type, Iron, 3" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a high temperature-resisting diaphragm, interchangeable diaphragm chamber, and replaceable stainless steel seat and stem.
Show More Close
 

Technical Specifications

Item # 36JA74
Mfr. Model # LF127W-206
UNSPSC #40141609
Catalog Page 2892
Shipping Weight 47.1 lbs
Country of Origin USA *
Item Water Pressure Reducing Valve
Valve Type High Capacity
Strainer No
Material Iron
Pipe Size 3"
Preset Pressure Settings 50 psi
Pressure Adjustment Range 20 to 100 psi
Connection Type Flanged
Height 19-7/8"
Length 8"
Max. Temp. 160 Degrees F
Max. Pressure 300 psi
Compliance Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms