Check Availability
  • WATTS 

    Threaded Single Chamber Pressure Reducing Control Valve, 2" Pipe Size

  • Item # 6CJP1
  • Mfr. Model # 115-2 TH
Threaded Single Chamber Pressure Reducing Control Valve, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This pressure-reducing control valve can automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates. It features a ductile iron body and cover.
Show More Close
 

Technical Specifications

Item # 6CJP1
Mfr. Model # 115-2 TH
UNSPSC #40141609
Catalog Page 2908
Shipping Weight 29.6 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Single Chamber
Pipe Size 2"
Connection Type Threaded
Operating Pressure 400 psi
Max. Continuous Flow Rate 208 gpm
Max. Intermittent Flow Rate 250 gpm
Port Size 1/2" x 1/2" x 1/4"
Max. Fluid Temp. 160 Degrees F
Pilot Adjustment Range 20 to 175 psi
Body Material Ductile Iron ASTM A536
Cover Material Ductile Iron
Elastomer Material Buna N
Nut Material 304 Stainless Steel
Spring Material 302 Stainless Steel
Stem Material 304 Stainless Steel
Trim Material 316 Stainless Steel
Coating Fusion Bonded Epoxy Lined and Coated
Standards ASTM A536, NSF Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms