Check Availability
  • WATTS 

    Threaded Full Port Pressure Reducing Control Valve, 2-1/2" Pipe Size

  • Item # 6AKW4
  • Mfr. Model # M115-2 1/2 TH
Threaded Full Port Pressure Reducing Control Valve, 2-1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed to automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure regardless of varying flow rates, this WATTS pressure reducing control valve can throttle to sustain a minimum upstream pressure. Model is controlled by a normally open, pressure reducing pilot that Opens (allowing fluid out of the main valve cover chamber) when downstream pressure is below the adjustable setpoint, and Closes (allowing fluid to fill the main valve cover chamber) when downstream pressure is above the adjustable setpoint.
Show More Close
 

Technical Specifications

Item # 6AKW4
Mfr. Model # M115-2 1/2 TH
UNSPSC #40141609
Catalog Page 2908
Shipping Weight 48.3 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Full Port
Pipe Size 2-1/2"
Connection Type Threaded
Operating Pressure 400 psi
Max. Continuous Flow Rate 300 gpm
Max. Intermittent Flow Rate 390 gpm
Port Size 1/2" x 1/2" x 1/8"
Max. Fluid Temp. 160 Degrees F
Pilot Adjustment Range 30 to 300 psi
Body Material Ductile Iron ASTM A536
Cover Material Ductile Iron
Elastomer Material Buna N
Nut Material 304 Stainless Steel
Spring Material 302 Stainless Steel
Stem Material 304 Stainless Steel
Trim Material 316 Stainless Steel
Coating Fusion Bonded Epoxy Lined and Coated
Standards ASTM A536, NSF Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms