Check Availability
  • WATTS 

    Temperature and Pressure Relief Valve, 105,000 BtuH, 150 psi, 4" Thermostat Length

  • Item # 5DLY4
  • Mfr. Model # 3/4 LF 100XL-4
Temperature and Pressure Relief Valve, 105,000 BtuH, 150 psi, 4" Thermostat Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T&P Valves

• Max. temp.: 210°F
Provide automatic temperature and pressure protection for hot water heaters and supply tanks. Test lever allows pressure checks during operation.
ASME rated, CSA Certified, and meet ANSI Z21.22 standard.
Extended Shank
Use with water heaters containing thick insulation.
Show More Close
 

Technical Specifications

Item # 5DLY4
Mfr. Model # 3/4 LF 100XL-4
UNSPSC #40141606
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Temperature and Pressure Relief Valve
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 3/4"
Outlet Size 3/4"
Thermostat Length 4"
Body Height 3-1/2"
BtuH 105,000
Factory Set Pressure 150 psi
Max. Temp. 210 Degrees F
Shank Length Standard
Auto Re-Seating Yes
Body Material Bronze
Spring Material Steel
Body Width 1-7/8"
Standards Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms