Check Availability
  • WATTS 

    Temperature and Pressure Relief Valve, 3,085,000 BtuH, 150 psi, 6" Thermostat Length

  • Item # 26X149
  • Mfr. Model # 1 LF140X6 150/210
Temperature and Pressure Relief Valve, 3,085,000 BtuH, 150 psi, 6" Thermostat Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X149
Mfr. Model # 1 LF140X6 150/210
UNSPSC #40141606
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Temperature and Pressure Relief Valve
Inlet Type FNPT
Outlet Type FNPT
Inlet Size 1"
Outlet Size 1"
Thermostat Length 6"
Body Height 5-1/2"
BtuH 3,085,000
Factory Set Pressure 150 psi
Max. Temp. 210 Degrees F
Shank Length Standard
Auto Re-Seating Yes
Body Material Lead-Free Brass
Spring Material Tempered Chrome Silicone Wire
Body Width 2-5/8"
Standards ANSI Z21.22 & ASME SectionIV Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms