Check Availability
  • WATTS 

    Tankless Water Heater Valve Set, For Use With: Tankless Water Heater

  • Item # 29YL86
  • Mfr. Model # LFTWH-UT-HCN-RV
Tankless Water Heater Valve Set, For Use With: Tankless Water Heater
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29YL86
Mfr. Model # LFTWH-UT-HCN-RV
UNSPSC #40101825
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Tankless Water Heater Valve Set
Connection Size (In.) 3/4
Includes Valve and Relief Valve
For Use With Tankless Water Heater
Standards NSF/ANSI 61
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms