Check Availability
  • WATTS 

    Replacement Screen, For Use With Series 251 Strainers

  • Item # 2TDD2
  • Mfr. Model # 510908A251 1
Replacement Screen, For Use With Series 251 Strainers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TDD2
Mfr. Model # 510908A251 1
UNSPSC #40142202
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Replacement Screen
Type 304 Stainless Steel
Size 1"
For Use With Series 251 Strainers
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close