Check Availability
  • WATTS 

    Reduced Pressure Zone Assembly, Stainless Steel, Watts 994 Series, Flanged Connection

  • Item # 36JD26
  • Mfr. Model # 994-NRS
Reduced Pressure Zone Assembly, Stainless Steel, Watts 994 Series, Flanged Connection
Qty
  • Web Price
    $2,888.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JD26
Mfr. Model # 994-NRS
UNSPSC #40141622
Shipping Weight 255.0 lbs
Country of Origin USA *
Item Reduced Pressure Zone Assembly
Series Watts 994
Size 3"
Connection Flanged
Body Material Stainless Steel
Temp. Range 33 to 110 Degrees F
Max. Temp. 110 Degrees F
Max. Pressure 175 psi
Width 7-1/2"
Length 38"
Height 10-1/4"
Features NRS Shutoff, Short Lay Length
Standards AWWA C511-92, CSA B64.5, UL Classified
Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2" to 10" OSY Only, USC (2-1/2" to 6")
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms