Check Availability
  • WATTS 

    Reduced Pressure Zone Assembly, Copper Silicon Alloy, Watts 919 Series, FNPT Connection

  • Item # 36JD20
  • Mfr. Model # LF919-QT-S
Reduced Pressure Zone Assembly, Copper Silicon Alloy, Watts 919 Series, FNPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JD20
Mfr. Model # LF919-QT-S
UNSPSC #40141622
Shipping Weight 9.64 lbs
Country of Origin USA *
Item Reduced Pressure Zone Assembly
Series Watts 919
Size 3/4"
Connection FNPT
Body Material Copper Silicon Alloy
Temp. Range 33 to 180 Degrees F
Max. Temp. 180 Degrees F
Max. Pressure 175 psi
Width 3-5/8"
Length 12-1/8"
Height 7-7/16"
Features Lead Free, Quarter Turn Ball Valves, Strainer
Standards ASSE 1013, UPC, CSA, NSF, Certified to NSF/ANSI 61-G, USC
Compliance ASSE 1013, UPC, CSA, NSF, Certified to NSF/ANSI 61-G, USC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms