Check Availability
  • WATTS 

    Reduced Pressure Zone Assembly, Bronze, Watts 009 Series, FNPT Connection

  • Item # 36JD17
  • Mfr. Model # 009M3-QT-SH
Reduced Pressure Zone Assembly, Bronze, Watts 009 Series, FNPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JD17
Mfr. Model # 009M3-QT-SH
UNSPSC #40141622
Shipping Weight 5.54 lbs
Country of Origin USA *
Item Reduced Pressure Zone Assembly
Series Watts 009
Size 3/4"
Connection FNPT
Body Material Bronze
Temp. Range 33 to 180 Degrees F
Max. Temp. 180 Degrees F
Max. Pressure 175 psi
Width 5"
Length 10-3/4"
Height 5"
Features Quarter Turn Shutoff Valves, Stainless Steel Handles
Standards USC, ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563
Compliance ASSE, AWWA, CSA, IAPMO, UPC, UL Classified 3/4" to 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms