Check Availability
  • WATTS REGULATOR 

    Reduced Pressure Zone Assembly, Copper Silicon Alloy, 009 Series, Press Connection

  • Item # 429J29
  • Mfr. Model # 3/4 LF009M3-QT-PRESS
Reduced Pressure Zone Assembly, Copper Silicon Alloy, 009 Series, Press Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring replaceable seats for economical repair and no special tools needed for servicing, this WATTS REGULATOR reduced pressure zone assembly helps protect potable water supplies from contamination. Model has 2 in-line, independent check valves, captured springs, and replaceable check seats with an intermediate relief valve. Compact and modular design eases access for maintenance.
Show More Close
 

Technical Specifications

Item # 429J29
Mfr. Model # 3/4 LF009M3-QT-PRESS
UNSPSC #40141622
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Reduced Pressure Zone Assembly
Series 009
Size 3/4"
Connection Press
Body Material Copper Silicon Alloy
Temp. Range 33 Degrees to 180 Degrees F
Max. Temp. 180 Degrees F
Max. Pressure 175 psi
Width 7-1/4"
Length 11-21/32"
Height 4-3/4"
Features Lead Free
Compliance ASSE, CSA, 3-UL Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms