Check Availability
  • WATTS RADIANT 

    Brass, Stainless Steel Repair Kit with Cinch Clamps, PEX Connection Type, 5/8" PEX Size

  • Item # 10A281
  • Mfr. Model # PCCCA6K
Brass, Stainless Steel Repair Kit with Cinch Clamps, PEX Connection Type, 5/8" PEX Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A281
Mfr. Model # PCCCA6K
UNSPSC #40141719
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Repair Kit with Cinch Clamps
Tube Fitting Material Brass, Stainless Steel
Fitting Connection Type PEX
Pipe Size - Pipe Fitting 5/8"
PEX Size 5/8"
Max. Pressure 160 psi
Temp. Range 32 Degrees to 73 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions