Check Availability
  • WATTS RADIANT 

    Brass, Stainless Steel Repair Kit with Cinch Clamps, PEX Connection Type, 1/2" PEX Size

  • Item # 10A280
  • Mfr. Model # PCCCA3K
Brass, Stainless Steel Repair Kit with Cinch Clamps, PEX Connection Type, 1/2" PEX Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A280
Mfr. Model # PCCCA3K
UNSPSC #40141719
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Repair Kit with Cinch Clamps
Tube Fitting Material Brass, Stainless Steel
Fitting Connection Type PEX
Pipe Size - Pipe Fitting 1/2"
PEX Size 1/2"
Max. Pressure 160 psi
Temp. Range 32 Degrees to 73 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions