Check Availability
  • WATTS 

    Process Steam Pressure Regulator, Medium Capacity Valve Type, Iron, 1-1/2" Pipe Size

  • Item # 36JA93
  • Mfr. Model # 152A 5-40
Process Steam Pressure Regulator, Medium Capacity Valve Type, Iron, 1-1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a highly sensitive response to reduced pressure changes and can maintain fullest possible volume without appreciable reduced pressure drop. Allows in-line service and feature a sensitivity adjuster that helps eliminate vibrating conditions. Stainless steel seat and disc. Suitable for steam or liquid applications. Ideal for use on autoclaves, oil lines, process lines, single radiators, sterilizers, steam tables, and vulcanizers.
Show More Close
 

Technical Specifications

Item # 36JA93
Mfr. Model # 152A 5-40
UNSPSC #41112404
Catalog Page 2892
Shipping Weight 41.7 lbs
Country of Origin USA *
Item Process Steam Pressure Regulator
Valve Type Medium Capacity
Strainer No
Material Iron
Pipe Size 1-1/2"
Pressure Adjustment Range 5 to 40 psi
Connection Type FNPT
Height 14"
Length 9"
Max. Temp. 300 Degrees F
Max. Pressure 200 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms