Check Availability
  • WATTS 

    Polysulfone Union Tee, 1/2" Tube Size

  • Item # 1DAE4
  • Mfr. Model # 3523RB-1410
Polysulfone Union Tee, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1DAE4
Mfr. Model # 3523RB-1410
UNSPSC #40142320
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Polysulfone
Fitting Connection Type Tube
Tube Size 1/2"
Max. Pressure 250 psi
Color White
Temp. Range 180 Degrees F
Special Features Compatible with PEX, LDPE, MDPE, HDPE, Copper, CTS CPVC, and Polybutylene Tubing in Low Pressure Fluid Applications
Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
* This product's country of origin is subject to change

Compliance and Restrictions