Check Availability
  • WATTS 

    Polysulfone Union Adapter, 3/8" Tube Size

  • Item # 1DAL2
  • Mfr. Model # 3515B-08
Polysulfone Union Adapter, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DAL2
Mfr. Model # 3515B-08
UNSPSC #40142320
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Union Adapter
Tube Fitting Material Polysulfone
Fitting Connection Type Tube
Tube Size 3/8"
Max. Pressure 250 psi
Color White
Temp. Range 180 Degrees F
Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close