Check Availability
  • WATTS 

    Polysulfone Male Adapter, 1/2" Tube Size

  • Item # 1DAJ4
  • Mfr. Model # 3501-1014
Polysulfone Male Adapter, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1DAJ4
Mfr. Model # 3501-1014
UNSPSC #40142315
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Male Adapter
Tube Fitting Material Polysulfone
Fitting Connection Type Tube x MGHT
Pipe Size - Pipe Fitting 3/4"
Tube Size 1/2"
Max. Pressure 250 psi
Color White
Temp. Range 180 Degrees F
Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
* This product's country of origin is subject to change

Compliance and Restrictions