Check Availability
  • WATTS 

    Polysulfone Double Reducing Tee, 3/4" x 1/2" x 1/2" Tube Size

  • Item # 1DAE7
  • Mfr. Model # 3526-141014
Polysulfone Double Reducing Tee, 3/4" x 1/2" x 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This double reducing tee helps to split the flow of liquids into two paths. It connects one large hose to two smaller hoses.
Show More Close
 

Technical Specifications

Item # 1DAE7
Mfr. Model # 3526-141014
UNSPSC #40142319
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Double Reducing Tee
Tube Fitting Material Polysulfone
Fitting Connection Type Tube
Tube Size 3/4" x 1/2" x 1/2"
Max. Pressure 250 psi
Color White
Temp. Range 180 Degrees F
Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
* This product's country of origin is subject to change

Compliance and Restrictions