Check Availability
  • WATTS 

    Plastic Universal Tank Adapter, For Use With: Mfr No. RL-600

  • Item # 2ZDR8
  • Mfr. Model # UA 600
Plastic Universal Tank Adapter, For Use With: Mfr No. RL-600
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZDR8
Mfr. Model # UA 600
UNSPSC #40141610
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Universal Tank Adapter
For Use With Mfr No. RL-600
Material of Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Show More Close