Check Availability
  • WATTS 

    L Brass Stem and Chain Assembly, 1/4"-20 Thread Size

  • Item # 2ZDT3
  • Mfr. Model # RL 600 SC
L Brass Stem and Chain Assembly, 1/4"-20 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZDT3
Mfr. Model # RL 600 SC
UNSPSC #40142008
Catalog Page 0
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Stem and Chain Assembly
Material of Construction Brass
Thread Size 1/4"-20
For Use With Mfr No. RL-599, RL 600
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms