Check Availability
  • WATTS 

    Flanged Single Chamber Pressure Reducing Control Valve, 4" Pipe Size

  • Item # 6CJP5
  • Mfr. Model # 115-4 FL
Flanged Single Chamber Pressure Reducing Control Valve, 4" Pipe Size
Qty
  • Web Price
    $2,252.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This pressure-reducing control valve can automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates. It features a ductile iron body and cover.
Show More Close
 

Technical Specifications

Item # 6CJP5
Mfr. Model # 115-4 FL
UNSPSC #40141609
Catalog Page 2908
Shipping Weight 156.0 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Single Chamber
Pipe Size 4"
Connection Type Flanged
Operating Pressure 250 psi
Max. Continuous Flow Rate 800 gpm
Max. Intermittent Flow Rate 1000 gpm
Port Size 1/2" x 1/2" x 3/8"
Max. Fluid Temp. 160 Degrees F
Pilot Adjustment Range 30 to 300 psi
Body Material Ductile Iron ASTM A536
Cover Material Ductile Iron
Elastomer Material Buna N
Nut Material 304 Stainless Steel
Spring Material 302 Stainless Steel
Stem Material 304 Stainless Steel
Trim Material 316 Stainless Steel
Coating Fusion Bonded Epoxy Lined and Coated
Standards ASTM A536, NSF Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms