Check Availability
  • Backflow Preventers
  • WATTS 

    Dual Check with Atmospheric Vent, Stainless Steel, Watts 9BD Series, Flare Connection

  • Item # 36JC45
  • Mfr. Model # 9BD
Dual Check with Atmospheric Vent, Stainless Steel, Watts 9BD Series, Flare Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JC45
Mfr. Model # 9BD
UNSPSC #40141622
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Dual Check with Atmospheric Vent
Series Watts 9BD
Size 3/8"
Connection Flare
Body Material Stainless Steel
Temp. Range 33 to 140 Degrees F
Max. Temp. 140 Degrees F
Max. Pressure 150 psi
Width 1-3/8"
Length 2-3/4"
Height 1-3/8"
Features Vented Triple Check Vacuum Breaker with Flare End Connections
Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25
Compliance All Rubber Compounds Comply with FDA Food Additive Regulations
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms