Check Availability
  • WATTS 

    Cast Iron Flanged x Flanged Ball Valve, Detachable Lever, 2" Pipe Size

  • Item # 1RDB8
  • Mfr. Model # 6PLF20801
Cast Iron Flanged x Flanged Ball Valve, Detachable Lever, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cast-Iron Flanged Ball Valves

• Max. pressure: 200 psi WOG, 125 psi WSP Temp. range: 0° to 353°F
2-pc., full-port valves with PFTE seats, detachable ductile-iron handle, and 304 stainless steel handle stem. 1/4-turn valves with positive shutoff. Ideal as replacements for cast-iron gate valves.
Meet ANSI 16.10 standards.
Show More Close
 

Technical Specifications

Item # 1RDB8
Mfr. Model # 6PLF20801
UNSPSC #40141607
Catalog Page 2889
Shipping Weight 31.99 lbs
Country of Origin China *
Item Ball Valve
Body Material Cast Iron
Body Style Inline
General Connection Type Flanged
Valve Structure 2-Piece
Pipe Size 2"
Connection Type Flanged x Flanged
Port Full
Max. Pressure 200 psi CWP
Max. Steam Pressure 125 psi WSP
Temp. Range 0 Degrees to 353 Degrees F
Ball Material 304 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Detachable Lever
Handle Material Ductile Iron
Stem Material 304 Stainless Steel
Body Seal Material PTFE
Features 125# Flanged
Ball Valve Product Group Manual
Valve Basic Body Material Cast Iron, Ductile Iron
Standards ANSI 16.10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms