Check Availability
  • WATTS 

    Basket Strainer, 304 SS, 2", Flanged

  • Item # 3NXK6
  • Mfr. Model # 2 155M-n
Basket Strainer, 304 SS, 2", Flanged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NXK6
Mfr. Model # 2 155M-n
UNSPSC #40142501
Shipping Weight 29.1 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 2"
Connection Type Flanged
Max. Fluid Temp. 150 Degrees F
Length 13"
Height 12"
Mesh .045"
Screen Material 304 Stainless Steel
Housing Material Ductile Iron
Max. Pressure 200 psi @ 150 Degrees F
Gasket Material Viton
Screen Size .045 perf
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).