Check Availability
  • WATTS 

    3/8" x 1-3/4" Atmospheric Vacuum Breaker, FNPT Connection Type

  • Item # 46A957
  • Mfr. Model # 3/8 LFN388-C
3/8" x 1-3/4" Atmospheric Vacuum Breaker, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Brass
Certified for use in potable water applications.
Meet ASSE 1001 standards and CSA B64.1.1 Certified.
Atmospheric-Type Vacuum Breakers
Prevent back-siphoning of polluted water into potable water systems. Corrosion-resistant forged-brass construction. FNPT connection.
Note: Only install in areas where water spillage will not cause damage. Not for continuous-pressure applications.
Show More Close
 

Technical Specifications

Item # 46A957
Mfr. Model # 3/8 LFN388-C
UNSPSC #40141604
Catalog Page 2904
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Atmospheric Vacuum Breaker
Size 3/8"
Connection Type FNPT
Material of Construction Low Lead Brass
Seal Silicone
Max. Pressure 125 psi
Temp. Range 180 Degrees F
Height 2-3/8"
Width 1-3/4"
Standards ASSE 1001, CSA B64.1.1
Compliance CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms