Check Availability
  • WATTS 

    3/4" x 1-3/8" Hose Connection Vacuum Breaker, GHT Connection Type

  • Item # 29YL70
  • Mfr. Model # LF8BC
3/4" x 1-3/8" Hose Connection Vacuum Breaker, GHT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29YL70
Mfr. Model # LF8BC
UNSPSC #40141622
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hose Connection Vacuum Breaker
Size 3/4"
Connection Type GHT
Material of Construction Lead Free Brass
Seal Silicone
Max. Pressure 125 psi
Temp. Range 33 Degrees to 180 Degrees F
Height 1-1/2"
Width 1-3/8"
Standards ASSE 1011, ANSI A112.1.3
Compliance ASSE 1011, ANSI A112.1.3, Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms